Shop ILC
See all product information
Create Account
Replacement for Kawasaki Zx636 Ninja Zx-6r 636 CC Year 2006 High Beam replacement light bulb lamp
Mfr # ZX636 NINJA ZX-6R 636 CC YEAR 2006 HIGH BEAM KAWA
Zoro # G902966746
product price:Â
$
30.79
/ea
Key Features
Bulb Base Type
PX26D DOUBLE CONTACT W/26MM COLAR
Bulb Shape
T5
Wattage Equivalency
55
Voltage
12
Watts
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX636 NINJA ZX-6R 636 CC YEAR 2006 HIGH BEAM KAWA
- Zoro #
- G902966746
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- PX26D DOUBLE CONTACT W/26MM COLAR
- Bulb Shape
- T5
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Kawasaki Zx636 Ninja Zx-6r 636 CC Year 2006 High Beam replacement light bulb lamp