Shop ILC
See all product information
Create Account
Replacement for Leica Dmlb30w Halogen replacement light bulb lamp
Mfr # DMLB30W HALOGEN LEICA
Zoro # G602989328
product price:Â
$
44.79
/ea
Key Features
Voltage
12
Watts
30
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMLB30W HALOGEN LEICA
- Zoro #
- G602989328
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12
- Watts
- 30
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Bulb Shape
- T4
- Bulb Color Temp.
- 2900
Description
Replacement for Leica Dmlb30w Halogen replacement light bulb lamp