
Replacement for Light Bulb / Lamp 42403tcp replacement light bulb lamp, 2PK
Mfr # 42403TCP LIGHT BULB / LAMP
Zoro # G910177431
product price: $53.35
/pk 2, $26.68/eaKey Features
Bulb Color Temp.
5000 K
Wattage Equivalency
13 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42403TCP LIGHT BULB / LAMP
Zoro #
G910177431
UPC #
-
Country of Origin
China
Details
Bulb Color Temp.
5000 K
Wattage Equivalency
13 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
SPIRAL
Description
Replacement for Light Bulb / Lamp 42403tcp replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.