Shop ILC
See all product information
Create Account
Replacement for LIGHT BULB / LAMP B25T10
Mfr # B25T10 LIGHT BULB / LAMP
Zoro # G602972085
product price:Â
$
17.25
/ea
Key Features
Voltage
120
Watts
25
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
T10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B25T10 LIGHT BULB / LAMP
- Zoro #
- G602972085
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 25
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- T10
Description
Replacement for Light Bulb / Lamp B25t10 replacement light bulb lamp 4 Pack