Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Jc24v-50w/g6.35 replacement light bulb lamp, 2PK
Mfr # JC24V-50W/G6.35 LIGHT BULB / LAMP
Zoro # G810169833
product price:Â
$
44.25
/pk of 2, $22.13/ea
Key Features
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Voltage
24 V
Bulb Shape
T4
Watts
50 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC24V-50W/G6.35 LIGHT BULB / LAMP
- Zoro #
- G810169833
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Voltage
- 24 V
- Bulb Shape
- T4
- Watts
- 50 W
Description
Replacement for Light Bulb / Lamp Jc24v-50w/g6.35 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.