Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Light Bulb / Lamp Q75t4/cl/ax-12v replacement light bulb lamp, 2PK

  • Mfr # Q75T4/CL/AX-12V LIGHT BULB / LAMP

  • Zoro # G310153028


product price: $44.29
/pk 2, $22.15/ea

Key Features

Voltage
12 V
Bulb Color Temp.
3000 K
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Watts
75 W
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q75T4/CL/AX-12V LIGHT BULB / LAMP
Zoro #
G310153028
UPC #
-
Country of Origin
China

Details

Voltage
12 V
Bulb Color Temp.
3000 K
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Watts
75 W
Bulb Shape
T4

Description

Replacement for Light Bulb / Lamp Q75t4/cl/ax-12v replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.