Shop ILC
See all product information
Create Account
Replacement for Miniature Lamp R10w 12V 10W Ba15s replacement light bulb lamp, 10PK
Mfr # R10W 12V 10W BA15S MINIATURE LAMP
Zoro # G610119823
product price:Â
$
90.19
/pk 10, $9.02/ea
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
G6
Voltage
13 V
Watts
7.54 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R10W 12V 10W BA15S MINIATURE LAMP
- Zoro #
- G610119823
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- G6
- Voltage
- 13 V
- Watts
- 7.54 W
Description
Replacement for Miniature Lamp R10w 12V 10W Ba15s replacement light bulb lamp 10 Pack