Shop ILC
See all product information
Create Account
Replacement for Naed 58754 replacement light bulb lamp
Mfr # 58754 NAED
Zoro # G403221443
product price:Â $36.39
/eaKey Features
Voltage
130
Watts
250
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58754 NAED
- Zoro #
- G403221443
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130
- Watts
- 250
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T4
- Bulb Color Temp.
- 2900
Description
Replacement for Naed 58754 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.