Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-270-4693 replacement light bulb lamp
Mfr # 6240-00-270-4693 NATIONAL STOCK NUMBER NSN
Zoro # G703029008
product price:Â
$
84.29
/ea
Key Features
Voltage
120
Watts
500
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
R40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-270-4693 NATIONAL STOCK NUMBER NSN
- Zoro #
- G703029008
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 500
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- R40
Description
Replacement for National Stock Number NSN 6240-00-270-4693 replacement light bulb lamp