Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-635-4643 replacement light bulb lamp, 2PK
Mfr # 6240-00-635-4643 NATIONAL STOCK NUMBER NSN
Zoro # G810165736
product price:Â
$
49.95
/pk of 2, $24.98/ea
Key Features
Bulb Base Type
SCREW TERMINALS
Watts
50 W
Voltage
28 V
Bulb Shape
PAR36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-635-4643 NATIONAL STOCK NUMBER NSN
- Zoro #
- G810165736
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- SCREW TERMINALS
- Watts
- 50 W
- Voltage
- 28 V
- Bulb Shape
- PAR36
Description
Replacement for National Stock Number NSN 6240-00-635-4643 replacement light bulb lamp 2 Pack