Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-892-6102 replacement light bulb lamp, 10PK
Mfr # 6240-00-892-6102 NATIONAL STOCK NUMBER NSN
Zoro # G110133961
product price:Â
$
63.99
/pk of 10, $6.40/ea
Key Features
Watts
10 W
Voltage
120 V
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
C7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-892-6102 NATIONAL STOCK NUMBER NSN
- Zoro #
- G110133961
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 10 W
- Voltage
- 120 V
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- C7
Description
Replacement for National Stock Number NSN 6240-00-892-6102 replacement light bulb lamp 10 Pack