Shop ILC
See all product information
Replacement for National Stock Number NSN 6240-00-965-1381 replacement light bulb lamp, 10PK
Mfr # 6240-00-965-1381 NATIONAL STOCK NUMBER NSN
Zoro # G210118417
product price:Â $111.99
/pk 10, $11.20/ea
Free Shipping & Returns
Key Features
Bulb Base Type
SX6S 6MM MIDGET FLANGED
Bulb Shape
T1.75
Voltage
14 V
Watts
1.12 W
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 6240-00-965-1381 NATIONAL STOCK NUMBER NSN
- Zoro #
- G210118417
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- SX6S 6MM MIDGET FLANGED
- Bulb Shape
- T1.75
- Voltage
- 14 V
- Watts
- 1.12 W
Description
Replacement for National Stock Number NSN 6240-00-965-1381 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.