Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 120psb RED LED Replacement replacement light bulb lamp
Mfr # 120PSB RED LED REPLACEMENT OSRAM SYLVANIA
Zoro # G602851625
product price:Â
$
24.69
/ea
Key Features
Voltage
120
Watts
0.24
Bulb Base Type
SLIDE BASE #5
Bulb Shape
T2
Wattage Equivalency
0.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120PSB RED LED REPLACEMENT OSRAM SYLVANIA
- Zoro #
- G602851625
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 0.24
- Bulb Base Type
- SLIDE BASE #5
- Bulb Shape
- T2
- Wattage Equivalency
- 0.24
Description
Replacement for Osram Sylvania 120psb RED LED Replacement replacement light bulb lamp