Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 35mr16/t/nsp10 replacement light bulb lamp, 2PK
Mfr # 35MR16/T/NSP10 OSRAM SYLVANIA
Zoro # G410156264
product price:Â
$
44.25
/pk of 2, $22.13/ea
Key Features
Bulb Shape
MR16
Watts
35 W
Bulb Color Temp.
3000 K
Voltage
12 V
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35MR16/T/NSP10 OSRAM SYLVANIA
- Zoro #
- G410156264
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- MR16
- Watts
- 35 W
- Bulb Color Temp.
- 3000 K
- Voltage
- 12 V
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
Description
Replacement for Osram Sylvania 35mr16/t/nsp10 replacement light bulb lamp 2 Pack