Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 54345 replacement light bulb lamp
Mfr # 54345 OSRAM SYLVANIA
Zoro # G103023217
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Voltage
220
Watts
5000
Bulb Base Type
G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
Bulb Shape
T10
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54345 OSRAM SYLVANIA
- Zoro #
- G103023217
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 220
- Watts
- 5000
- Bulb Base Type
- G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
- Bulb Shape
- T10
- Bulb Color Temp.
- 3200
Description
Replacement for Osram Sylvania 54345 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.