Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania XBO 1600 W/hs XL OFR replacement light bulb lamp
Mfr # XBO 1600 W/HS XL OFR OSRAM SYLVANIA
Zoro # G002769575
product price:Â
$
1,446.99
/ea
Free Shipping & Returns
Key Features
Voltage
23
Bulb Base Type
SFCX 27-8, SFA 27-11
Bulb Shape
SPECIAL
Watts
1600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XBO 1600 W/HS XL OFR OSRAM SYLVANIA
- Zoro #
- G002769575
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 23
- Bulb Base Type
- SFCX 27-8, SFA 27-11
- Bulb Shape
- SPECIAL
- Watts
- 1600
Description
Replacement for Osram Sylvania XBO 1600 W/hs XL OFR replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.