Shop ILC
See all product information
Create Account
Replacement for Plusrite 3207 replacement light bulb lamp, 2PK
Mfr # 3207 PLUSRITE
Zoro # G010159931
product price:Â
$
33.99
/pk of 2, $17.00/ea
Key Features
Bulb Color Temp.
2900 K
Bulb Shape
MR11
Bulb Base Type
GZ4 GU4 2-PIN
Voltage
12 V
Watts
20 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3207 PLUSRITE
- Zoro #
- G010159931
- UPC #
- -
- Country of Origin
- China
- Bulb Color Temp.
- 2900 K
- Bulb Shape
- MR11
- Bulb Base Type
- GZ4 GU4 2-PIN
- Voltage
- 12 V
- Watts
- 20 W
Description
Replacement for Plusrite 3207 replacement light bulb lamp 2 Pack