Shop ILC
See all product information
Create Account
Replacement for PQL Jc75/clear/12v/gy6.35 replacement light bulb lamp, 2PK
Mfr # JC75/CLEAR/12V/GY6.35 PQL
Zoro # G910169955
product price:Â
$
48.15
/pk of 2, $24.08/ea
Key Features
Bulb Color Temp.
3000 K
Bulb Shape
T4
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Voltage
12 V
Watts
75 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JC75/CLEAR/12V/GY6.35 PQL
- Zoro #
- G910169955
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3000 K
- Bulb Shape
- T4
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Voltage
- 12 V
- Watts
- 75 W
Description
Replacement for PQL Jc75/clear/12v/gy6.35 replacement light bulb lamp 2 Pack