Shop ILC
See all product information
Create Account
Replacement for Stryker 220-018-310 replacement light bulb lamp
Mfr # 220-018-310 STRYKER
Zoro # G503227659
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Voltage
35
Watts
300
Bulb Shape
PAR20
Bulb Color Temp.
6000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220-018-310 STRYKER
- Zoro #
- G503227659
- UPC #
- -
- Country of Origin
- China
- Voltage
- 35
- Watts
- 300
- Bulb Shape
- PAR20
- Bulb Color Temp.
- 6000
Description
Replacement for Stryker 220-018-310 replacement light bulb lamp