Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Sylvania UPC 046135562112 replacement light bulb lamp

  • Mfr # UPC 046135562112 SYLVANIA

  • Zoro # G203023445


product price: $70.79
/ea

Key Features

Bulb Base Type
GX16D MOGUL END PRONG
Watts
500
Voltage
120
Color Temperature
2950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UPC 046135562112 SYLVANIA
Zoro #
G203023445
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GX16D MOGUL END PRONG
Watts
500
Voltage
120
Color Temperature
2950

Description

Replacement for Sylvania UPC 046135562112 replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.