Zoro Homepage

Replacement for Weldon 37.5w 12/14v replacement light bulb lamp

  • Mfr # 37.5W 12/14V WELDON

  • Zoro # G502780001


product price: $30.79
/ea

Key Features

Bulb Shape
T3.25
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Wattage Equivalency
37.5
Watts
37.5
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37.5W 12/14V WELDON
Zoro #
G502780001
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Wattage Equivalency
37.5
Watts
37.5
Voltage
12

Description

Replacement for Weldon 37.5w 12/14v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.