Shop ILC
See all product information
Create Account
Replacement for Weldon 4641-0000-30 Yellow LED Replacement replacement light bulb lamp
Mfr # 4641-0000-30 YELLOW LED REPLACEMENT WELDON
Zoro # G302853271
product price:Â
$
14.35
/ea
Key Features
Voltage
12
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4641-0000-30 YELLOW LED REPLACEMENT WELDON
- Zoro #
- G302853271
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
Description
Replacement for Weldon 4641-0000-30 Yellow LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.