Shop ILC
See all product information
Create Account
Replacement for Westinghouse 36914 replacement light bulb lamp, 2PK
Mfr # 36914 WESTINGHOUSE
Zoro # G210174420
product price:Â
$
83.59
/pk of 2, $41.80/ea
Key Features
Bulb Shape
PAR30
Watts
75 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
130 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36914 WESTINGHOUSE
- Zoro #
- G210174420
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- PAR30
- Watts
- 75 W
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage
- 130 V
Description
Replacement for Westinghouse 36914 replacement light bulb lamp 2 Pack