Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
TruWave Natural LED G25, 4, 5W, Dimmable, 90CRI, 350 Lumen, 5000K, 15000 life
- Mfr # LED4.5G25DIM950CL13YTLRP2/41332
- Zoro # G323777693
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Light Color
Clear
Wattage Equivalency
40 W
Bulb Housing
Soft Glass
Lighting Technology
LED
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED4.5G25DIM950CL13YTLRP2/41332
- Zoro #
- G323777693
- UPC #
- -
- Country of Origin
- China
- Light Color
- Clear
- Bulb Shape
- G25
- Wattage Equivalency
- 40 W
- Bulb Housing
- Soft Glass
- Lighting Technology
- LED
- Voltage
- 120V
- Rated Life
- 15,000 hr
- Bulb Base Type
- E26 Medium
- Dimmable
- Yes
- Color Temperature
- 5000 K
- Watts
- 4.50 W
- Lumens
- 350
- CRI
- 90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.