Zoro Homepage

Replacement for Westinghouse 40b91/2/f/cb/130 replacement light bulb lamp, 10PK

  • Mfr # 40B91/2/F/CB/130 WESTINGHOUSE

  • Zoro # G210126702


product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns

Key Features

Watts
400 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
B10
Voltage
130 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B91/2/F/CB/130 WESTINGHOUSE
Zoro #
G210126702
UPC #
-
Country of Origin
China

Details

Watts
400 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
B10
Voltage
130 V

Description

Replacement for Westinghouse 40b91/2/f/cb/130 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.