Replacement for Yamaha Fazer 8 1700 CC Year 2011 Dual Beam replacement light bulb lamp

  • Mfr # FAZER 8 1700 CC YEAR 2011 DUAL BEAM YAMAHA

  • Zoro # G702857831


product price:  $75.65
/ea
Free Shipping & Returns

Key Features

Bulb Shape
T4
Bulb Base Type
P45T
Wattage Equivalency
60
Watts
60
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FAZER 8 1700 CC YEAR 2011 DUAL BEAM YAMAHA
Zoro #
G702857831
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
P45T
Wattage Equivalency
60
Watts
60
Voltage
12

Description

Replacement for Yamaha Fazer 8 1700 CC Year 2011 Dual Beam replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.