Shop ILC
See all product information
Create Account
Replacement Germicidal UV Lamp, 24W, 120V
Mfr # BRYANT UVLXXRPL1020
Zoro # G322878704
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Watts
24W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRYANT UVLXXRPL1020
- Zoro #
- G322878704
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 24W
Description
This replacement UV-C lamp is engineered for Bryant and Carrier HVAC systems requiring air disinfection and coil maintenance capabilities. The lamp delivers germicidal ultraviolet light at 254nm wavelength, the industry standard for microbial inactivation in commercial and residential HVAC applications. With a robust 16,000-hour lifespan, this lamp minimizes maintenance frequency and reduces total cost of ownership for facility managers. The lamp measures approximately 20-21 inches in length and features a 4-pin single-end base with flange and retaining ring for secure, reliable installation. The flange design ensures proper alignment and prevents accidental dislodging during operation or maintenance. Operating at 120V with 24W output, this lamp integrates seamlessly into existing Bryant UVLXXRPL1020 UV-C systems without requiring additional modifications or ballast changes. Designed specifically for the BRYANT UVLXXRPL1020 application, this replacement unit maintains OEM compatibility and performance standards. It is ideal for HVAC contractors, facility maintenance teams, and building owners seeking to enhance indoor air quality and reduce microbial contamination on cooling coils. The germicidal properties help prevent mold, bacteria, and viral growth on coil surfaces, improving system efficiency and extending equipment longevity. This product is suitable for commercial offices, hospitals, educational institutions, hospitality venues, and any facility where air quality and system cleanliness are critical. Installation requires standard ballast compatibility and proper safety protocols for UV-C handling.