Shop ILC
See all product information
Create Account
Replacement GPS Device Battery, 7.4V, 920mAh
Mfr # BMW MOTORRAD NAVIGATOR VI 6 ENDURANCE BATTERY
Zoro # G022904208
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMW MOTORRAD NAVIGATOR VI 6 ENDURANCE BATTERY
- Zoro #
- G022904208
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Lithium-ion
Description
This replacement battery is engineered as a direct OEM-compatible solution for BMW Motorrad Navigator VI 6 Endurance GPS navigation devices. With a capacity of 920mAh and energy rating of 6.81Wh, this battery delivers reliable, long-lasting performance for extended field operations and navigation tasks. The battery is designed to meet or exceed original equipment specifications, ensuring seamless integration and optimal functionality with your existing navigation system. Constructed from high-quality materials, this replacement battery provides consistent power delivery across varying operating conditions. It is fully compatible with part numbers 361-00063-00 and 361-00063-04, making it an ideal choice for fleet managers, logistics operations, and professional users who depend on continuous GPS navigation capability. The durable design minimizes downtime and reduces the total cost of ownership by extending device lifespan. This battery is suitable for commercial and industrial applications including delivery services, field surveying, motorcycle logistics, and emergency response operations where dependable GPS navigation is critical. It maintains consistent performance in demanding environments and supports all standard charging methods compatible with the Navigator VI platform. For industrial procurement teams managing multiple navigation devices or fleet GPS systems, this replacement battery offers a cost-effective solution that maintains operational reliability without requiring device replacement. Stock this component to ensure continuity of field operations and reduce equipment downtime. Compatible with BMW Motorrad Navigator V and Navigator VI models, this battery is an essential spare part for any organization relying on BMW Motorrad navigation technology.