
Replacement Halogen Bulb, 50 Watts, 130 Volts, PAR20, 15PK
Mfr # GREEN ENERGY 50PAR20 NFL 130V AMBER
Zoro # G922878159
product price:Â $621.99
/pk 15, $41.47/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GREEN ENERGY 50PAR20 NFL 130V AMBER
Zoro #
G922878159
UPC #
-
Country of Origin
China
Description
This replacement light bulb is engineered to deliver reliable performance in demanding commercial and industrial applications. Specifically designed as a compatible replacement for GREEN ENERGY 50PAR20 NFL 130V AMBER fixtures, this 50-watt halogen PAR20 bulb combines energy efficiency with consistent light output for specialized lighting needs. The bulb features a PAR20 reflector design with a narrow flood beam pattern, making it ideal for accent lighting, display cases, range hoods, and recessed can lighting systems. The amber-tinted lens provides warm color rendition suitable for hospitality environments, retail displays, and kitchen applications. Operating at 130 volts with a 50-watt power consumption, this bulb is compatible with standard E26 medium base sockets, simplifying installation and replacement across various fixture types. Constructed with durable halogen technology, this bulb delivers superior lumen output and color consistency compared to traditional incandescent alternatives. The reflector configuration ensures efficient light direction, minimizing wasted illumination and reducing overall energy consumption in commercial settings. The narrow flood beam spread concentrates light precisely where needed, making this bulb particularly valuable in retail environments, museum displays, and kitchen task lighting. This replacement bulb is compatible with recessed ceiling cans, track lighting systems, and under-cabinet installations common in commercial kitchens, restaurants, and retail facilities. The halogen construction provides an extended operational lifespan, reducing maintenance frequency and replacement costs in high-use environments. For facilities currently utilizing GREEN ENERGY 50PAR20 NFL 130V AMBER fixtures, this replacement bulb ensures continuity of lighting performance without requiring fixture modifications or electrical upgrades. The standard E26 base provides flexibility for integration into existing lighting infrastructure. Ideal for facility managers, restaurant operators, and commercial property maintenance professionals seeking reliable, direct replacement bulbs that maintain consistent lighting quality and efficiency standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.