Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 50W, 130V, PAR20

  • Mfr # INTERNATIONAL LIGHTING 50PAR20/FL-GU10-130V

  • Zoro # G222879221


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INTERNATIONAL LIGHTING 50PAR20/FL-GU10-130V
Zoro #
G222879221
UPC #
-
Country of Origin
China

Description

This replacement halogen PAR20 lamp is engineered to match the performance specifications of the International Lighting 50PAR20/FL-GU10-130V and compatible models. Designed for demanding commercial and industrial applications, this lamp delivers reliable illumination in accent lighting, display fixtures, and directional spot applications where consistent output is essential. The lamp features a GU10 base configuration, ensuring secure compatibility with standard GU10 sockets commonly found in track lighting systems, recessed fixtures, and spotlight assemblies throughout hospitality, retail, and industrial facilities. The flood beam pattern provides broad light distribution ideal for highlighting merchandise, architectural features, or work areas requiring widespread coverage. Constructed with durable halogen technology, this lamp produces bright, warm-white light output suitable for extended operating hours in commercial environments. The precision-engineered reflector design maximizes light output efficiency while minimizing heat waste, contributing to lower operational costs over the lamp's service life. This makes it an economical choice for businesses looking to maintain lighting quality without frequent replacement cycles. This replacement lamp is compatible with international voltage specifications and works with both standard and specialized fixture types. It is suitable for use in restaurants, retail shops, galleries, museums, warehouses, and other commercial spaces where PAR20 fixtures are standard. The lamp maintains consistent color temperature and lumen output throughout its operational life, ensuring predictable lighting performance. Installation is straightforward, requiring only simple insertion into the existing GU10 socket with a quarter-turn locking mechanism. Proper handling and adherence to fixture manufacturer guidelines will ensure optimal performance and safety. This versatile replacement option provides reliable backup inventory for maintenance teams managing multiple fixtures across large facilities.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.