Zoro Homepage

Replacement Incandescent Bulb, 100W, 120V, A19, medium, 4PK

  • Mfr # SYLVANIA 100A/DAY/4/160/RP 120V

  • Zoro # G022878974


product price: $94.05
/pk 4, $23.51/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 100A/DAY/4/160/RP 120V
Zoro #
G022878974
UPC #
-
Country of Origin
China

Description

This replacement incandescent bulb is engineered as a direct substitute for SYLVANIA 100A/DAY/4/160/RP 120V and compatible alternatives in industrial and commercial lighting applications. Designed for rough service environments, this A19-style bulb delivers reliable performance in demanding conditions where standard lighting may fail prematurely. The bulb features a 100-watt power consumption at 120 volts, producing 1260 lumens of bright, warm light at 2850K color temperature. With a Color Rendering Index (CRI) of 100, it provides exceptional color accuracy suitable for applications requiring precise visual assessment. The medium screw (E26) base ensures easy installation in standard fixtures and luminaires commonly found throughout industrial facilities, warehouses, workshops, and maintenance areas. Constructed with a frosted finish, the lens diffuses light evenly to reduce glare and create more uniform illumination across work surfaces. The rough service classification indicates the bulb is built to withstand vibration, mechanical shock, and frequent on-off cycling, making it ideal for workshops, factories, machinery areas, and other high-impact environments. This construction extends lamp life and reduces maintenance downtime compared to standard incandescent alternatives. The special retail packaging designation (RP) indicates this product is suitable for direct resale or field inventory stocking. Standard case quantities of 12 units facilitate efficient bulk purchasing and inventory management for maintenance departments and facility managers. This replacement bulb provides a cost-effective lighting solution for facilities requiring dependable rough service illumination without the need for specialized ballasts or control equipment. It is fully compatible with existing A19 E26 fixtures and provides plug-and-play installation capabilities for quick changeover in active work environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.