Replacement Incandescent Bulb, 10W, 120V, G12.5, G12.5, 25PK

  • Mfr # SATCO 10G12 1/2/R

  • Zoro # G122878645


product price: $145.99
/pk 25, $5.84/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO 10G12 1/2/R
Zoro #
G122878645
UPC #
-
Country of Origin
China

Description

This replacement incandescent globe light bulb is a direct substitute for the SATCO 10G12 1/2/R and compatible with similar applications requiring G12.5 globe-shaped lighting. The bulb features a transparent red design that provides warm, colored illumination suitable for decorative, accent, and indicator lighting in commercial and industrial settings. The unit is rated at 10 watts with a candelabra screw base (E12), making it compatible with standard E12 socket fixtures commonly found in chandeliers, wall sconces, decorative pendant lights, and specialty lighting applications. The globe-shaped design offers omnidirectional light distribution and an attractive aesthetic profile that works well in both traditional and contemporary fixtures. Specifications include a compact form factor with approximately 2.375 inches in length and 1.5 inches in diameter, allowing for easy installation in tight fixture spaces. The transparent red coloring makes this bulb ideal for creating ambient mood lighting, decorative displays, retail environments, or any application where colored accent lighting is desired. The incandescent technology produces a consistent, warm light output characteristic of traditional incandescent sources. This replacement bulb is engineered to meet the performance standards of the original SATCO component and provides reliable operation for extended periods. It is suitable for use in standard 120-volt AC circuits, making it compatible with most North American lighting fixtures. The compact candelabra base design ensures secure fit and stable operation in vertical and horizontal mounting positions. Ideal for restaurants, bars, retail displays, decorative home and commercial lighting, and any application requiring specialized colored incandescent illumination. This bulb represents an economical solution for maintaining existing lighting systems without requiring fixture replacement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.