Zoro Homepage

Replacement Incandescent Bulb, 150W, 130V, PS25, E26 Medium Screw

  • Mfr # DAMAR 150PS2599IF 130V

  • Zoro # G422878666


product price: $59.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAR 150PS2599IF 130V
Zoro #
G422878666
UPC #
-
Country of Origin
China

Description

This replacement incandescent bulb is designed as a direct-fit substitute for the Damar 150PS2599IF 130V and other compatible models. Featuring a PS (pear-straight) shape with an inside frosted finish, this 150-watt bulb operates at 130 volts for extended lamp life and enhanced durability. The 130-volt design reduces filament stress when operating on standard 120-volt circuits, significantly increasing the operational lifespan compared to standard-voltage bulbs. The inside frosted finish provides soft, diffused light that minimizes glare and harsh shadows, making it ideal for general-purpose commercial and industrial lighting. The PS shape is commonly used in utility fixtures, warehouses, manufacturing facilities, and institutional settings where high-output, long-lasting illumination is required. A reliable, cost-effective lighting solution.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.