Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED Bulb, 13W, 120V, T8, G13 Medium Bi-Pin

  • Mfr # LIGHT BULB / LAMP F40BLB T8 LED

  • Zoro # G622879388


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP F40BLB T8 LED
Zoro #
G622879388
UPC #
-
Country of Origin
China

Description

This LED replacement lamp is engineered as a direct substitute for Interlight F40BLB T8 fluorescent fixtures, offering modern energy-efficient lighting for commercial and industrial applications. The 18-watt LED design delivers 2200 lumens of bright, crisp illumination at 5000K color temperature, providing daylight-balanced light ideal for detailed work environments, retail spaces, and office settings where accurate color rendering is essential. The T8 form factor ensures compatibility with standard fluorescent ballast systems and existing fixtures, allowing for straightforward lamp replacement without requiring fixture modifications or rewiring. This plug-and-play approach minimizes installation time and labor costs while reducing facility downtime. The 5000K color temperature produces a neutral white light that enhances visibility and reduces eye strain during extended work periods, making it particularly suitable for inspection areas, manufacturing floors, and task-intensive workspaces. By replacing outdated 40-watt fluorescent tubes with this 18-watt LED alternative, facilities can achieve significant energy savings while maintaining superior light output and quality. The extended operational lifespan of LED technology reduces replacement frequency and associated maintenance expenses compared to traditional fluorescent lamps. This makes the product an economical choice for high-volume installations across multiple fixtures. Ideal for warehouse lighting, factory floors, medical facilities, educational institutions, and other commercial environments requiring reliable, efficient illumination. The consistent 2200-lumen output ensures adequate brightness for both general ambient lighting and task-specific applications. Order Code: WZ-6SRG-4. This replacement lamp represents a cost-effective upgrade that combines energy efficiency, superior light quality, and reduced maintenance requirements for professional lighting solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.