
Replacement LED Bulb, 25W, 120V, 2x4 feet
Mfr # Energetic Lighting E5T4A2534D-83550
Zoro # G622879418
product price: $220.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Energetic Lighting E5T4A2534D-83550
Zoro #
G622879418
UPC #
-
Country of Origin
China
Description
The Energetic Lighting E5T4A2534D-83550 is a versatile 2x4 LED recessed troffer fixture designed for commercial and industrial applications requiring efficient, customizable lighting solutions. This field-selectable LED fixture delivers maximum output of 4386 lumens while offering adjustable wattage options of 25W, 30W, or 34W to match specific energy requirements and performance needs. The troffer accommodates input voltages ranging from 120V to 277V, making it suitable for various facility electrical configurations. The fixture features selectable color temperature options including 3000K, 4000K, and 5000K, allowing facility managers to optimize lighting for different environments and tasks. With a Color Rendering Index of 82 and a wide 100-degree beam spread, this troffer provides quality illumination across expansive ceiling spaces. The dimmable design offers additional flexibility for creating appropriate ambient lighting levels throughout commercial spaces. This LED troffer is engineered as a direct replacement for legacy 2-lamp F32 T8 fluorescent fixtures, providing a seamless upgrade path without requiring significant installation modifications. The field-selectable wattage and color temperature capabilities eliminate the need to stock multiple fixture variants, reducing inventory costs and simplifying maintenance operations. With an exceptional rated lifespan of 54000 hours, this fixture minimizes replacement frequency and associated labor costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.