Shop ILC
See all product information
Create Account
Replacement Marine Battery, 12V, 80Ah
Mfr # FREIGHTLINER CASCADIA BATTERY
Zoro # G122904382
product price:Â
$
995.99
/ea
Free Shipping & Returns
Key Features
Reserve Capacity
190 minutes
Cold Cranking Amps
925-950 CCA
Battery Chemistry
AGM (Absorbed Glass Mat) - Maintenance-Free
Terminal Type
SAE Top-Post or Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FREIGHTLINER CASCADIA BATTERY
- Zoro #
- G122904382
- UPC #
- -
- Country of Origin
- China
Details
- Reserve Capacity
- 190 minutes
- Cold Cranking Amps
- 925-950 CCA
- Battery Chemistry
- AGM (Absorbed Glass Mat) - Maintenance-Free
- Terminal Type
- SAE Top-Post or Threaded Stud
Description
This replacement battery is engineered to meet the demanding power requirements of Freightliner Cascadia commercial trucks and similar heavy-duty applications. Designed as a maintenance-free unit, it delivers reliable starting performance in the most challenging operating conditions, including extreme temperature environments where insufficient cranking amperage can compromise vehicle operation. The battery features a full frame stamped positive grid design that provides enhanced corrosion resistance and superior cranking power, ensuring consistent performance throughout its service life. Advanced anchor bonding technology locks internal elements securely in place, dramatically improving longevity by providing exceptional vibration resistance. This construction is particularly valuable for commercial trucking operations where constant vibration and movement can degrade battery integrity. Built to BCI Group 31 specifications, this battery is rated at 950 CCA (Cold Cranking Amps) and 1160 CA (Cranking Amps), delivering the powerful starting capability essential for heavy-duty diesel engines. With a 12-volt configuration and 80 Ah capacity, it provides the robust energy reserve needed for extended idling periods and auxiliary power demands common in long-haul trucking operations. The 190-minute reserve capacity ensures extended cranking capability even in cold-start scenarios. Ideal for fleet maintenance departments, independent trucking operations, and commercial vehicle service centers, this battery represents a cost-effective replacement solution that maintains OEM-level performance standards. Proper sizing and adequate cranking amperage are critical for preventing operational issues, making correct battery selection essential for fleet reliability and uptime.