Shop ILC
See all product information
Create Account
Replacement Marine Battery, 3.7V, 1100mAh
Mfr # GARMIN NUVI 755T BATTERY
Zoro # G022904291
product price:Â
$
64.75
/ea
Key Features
Chemistry Type
Lithium-Polymer (Li-Po)
Battery Type
Rechargeable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GARMIN NUVI 755T BATTERY
- Zoro #
- G022904291
- UPC #
- -
- Country of Origin
- China
Details
- Chemistry Type
- Lithium-Polymer (Li-Po)
- Battery Type
- Rechargeable
Description
This replacement lithium-ion battery is engineered to restore full operational capacity to Garmin Nuvi 755T GPS navigation devices. With a rated capacity of 1100mAh and nominal voltage of 3.7V, this power cell delivers reliable performance for extended field use in professional navigation applications. The lithium-ion chemistry provides superior energy density and extended cycle life compared to older battery technologies, making it an economical choice for fleet operators and field service professionals who rely on Garmin GPS units for route planning, real-time navigation, and location tracking. Designed specifically for the Nuvi 755T model, this battery ensures seamless compatibility and optimal power delivery to the device's integrated systems. Lithium-ion construction offers consistent voltage output throughout the discharge cycle, maintaining reliable device performance without the voltage sag associated with alkaline or nickel-based alternatives. The battery is ideal for commercial applications including logistics coordination, field service dispatch, surveying operations, and mobile asset tracking where continuous GPS functionality is mission-critical. This replacement component is particularly valuable for organizations seeking to extend the operational lifespan of existing Garmin equipment without upgrading entire navigation systems. Proper installation restores the device to factory specifications, ensuring accurate navigation, waypoint storage, and real-time positioning features function without interruption. The battery is suitable for indoor and outdoor use across standard commercial temperature ranges, supporting both routine daily operations and demanding field conditions typical of transportation, construction, and utility industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.