This item is Discontinued.

Ilc Replacement Miniature Bulb, 14 Volts LIONEL TOY TRAIN 153 BLOCK SIGNAL (AFTER 1950) RED

Replacement Miniature Bulb, 14 Volts (Discontinued)

  • Mfr # LIONEL TOY TRAIN 153 BLOCK SIGNAL (AFTER 1950) RED
  • Zoro # G022878660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIONEL TOY TRAIN 153 BLOCK SIGNAL (AFTER 1950) RED
Zoro #
G022878660
UPC #
-
Country of Origin
China

Description

This replacement block signal unit is engineered as a compatible substitute for the original Lionel 153 Block Signal produced after 1950. Designed for model train enthusiasts and collectors, this component restores full operational capability to vintage Lionel train set layouts that have experienced signal deterioration or loss. The vibrant red finish matches the classic aesthetic of post-1950 Lionel equipment, ensuring visual consistency throughout your display or operating layout. The block signal mechanism functions as a critical safety and operational component in model train systems, controlling train movement through designated track sections and preventing collisions between multiple train units on the same layout. This replacement maintains compatibility with standard Lionel track systems and electrical configurations, allowing seamless integration into existing setups without requiring modifications to the track infrastructure or power supply connections. The construction utilizes durable materials designed to withstand repeated operational cycles and the environmental conditions typical of both indoor display environments and active play layouts. The signal head features clear optical design that provides excellent visibility across model railroad layouts, allowing operators to monitor train progression and track occupancy status from various viewing angles. Installation is straightforward, requiring basic assembly and connection to the standard Lionel control system. The unit accommodates the electrical requirements standard to Lionel's post-1950 signal systems, making it an ideal choice for restoration projects, layout expansion, or replacement of worn original equipment. Suitable for hobbyists, collectors, model railroad clubs, and anyone maintaining or restoring vintage Lionel train sets, this replacement block signal restores authentic operation and aesthetic appeal to classic model train layouts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.