Replacement Miniature Bulb, 150W, 125V, T3.25, G5.3, 10PK

  • Mfr # NORMAN LAMPS B2A-G

  • Zoro # G522879006


product price: $73.55
/pk 10, $7.35/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NORMAN LAMPS B2A-G
Zoro #
G522879006
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for use with Norman Lamps B2A-G fixtures and provides reliable illumination for industrial and commercial applications. Operating at 125 volts with a 150-watt power rating, this bulb delivers consistent brightness suitable for task lighting, display cases, and accent lighting in retail, warehouse, and institutional environments. The G5.3 base connector ensures secure and straightforward installation into compatible Norman lamp fixtures, eliminating compatibility concerns and reducing downtime during replacement procedures. The bulb is designed to meet the performance expectations of facilities managers and maintenance professionals who require dependable lighting solutions. Its 150-watt output provides adequate illumination intensity for work areas and display applications where consistent light quality is essential. The G5.3 base is a standard connector type that facilitates quick changeouts without requiring special tools or equipment, making routine maintenance efficient for busy commercial and industrial operations. This replacement bulb is ideal for businesses utilizing Norman Lamps B2A-G units in their facilities, including retail storefronts, museums, galleries, warehouses, and production facilities. It serves as a direct replacement for worn or failed bulbs, ensuring that lighting systems continue operating at designed specifications. The 125-volt and 150-watt ratings make it suitable for standard commercial electrical systems commonly found throughout North American industrial and commercial buildings. Maintaining adequate inventory of compatible replacement bulbs helps minimize operational disruptions and keeps facilities well-lit and productive. This product provides industrial buyers with a straightforward restocking solution for their existing Norman lighting installations, supporting facility uptime and workplace safety through consistent illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.