Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Motor, 24V AC

  • Mfr # Caleffi Z151000

  • Zoro # G722878748


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Caleffi Z151000
Zoro #
G722878748
UPC #
-
Country of Origin
China

Description

This replacement actuator is designed for Caleffi Z151000 motorized zone valve applications and compatible with Z2 and Z3 valve bodies. The unit operates on 24V AC with simple on/off control, making it ideal for HVAC zoning systems in commercial and residential installations. The actuator features a normally closed, spring-return design that automatically returns to the closed position upon power loss, providing fail-safe operation for critical applications. An integrated SPST auxiliary microswitch (0.0 A minimum, 0.4 A maximum at 24V AC) enables feedback signaling and interlock capabilities for enhanced system control and diagnostics. Construction includes a polycarbonate base and cover with aluminum base plate for durability in demanding environments. Simplified wiring is accommodated through a terminal block connection system, while a 7/8 inch knockout accepts a standard 1/2 inch conduit connector. The manual lever allows for manual operation when needed for maintenance or system testing. This actuator carries UL873 and cULus certifications and meets UL 1995 section 18 requirements for installation in air plenums and ducts. The NEMA 4X rated enclosure provides robust protection in various environmental conditions. The two-position design delivers reliable performance in zone control applications, offering straightforward integration into existing HVAC systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.