Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Run Capacitor, 40/5 MFD, 440V

  • Mfr # GOODMAN CAB050400440CT

  • Zoro # G622879074


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOODMAN CAB050400440CT
Zoro #
G622879074
UPC #
-
Country of Origin
China

Description

This replacement capacitor is an OEM dual round run capacitor designed specifically for the Goodman CAB050400440CT air conditioning system and compatible HVAC applications. Engineered to exacting specifications, this capacitor delivers reliable performance in demanding commercial and residential cooling systems. The capacitor features a 40/5 MFD (microfarad) dual-capacitance rating at 440 volts, enabling it to simultaneously support multiple functions within HVAC equipment. Its round design measures 2.5 inches in outer diameter with a 3-inch height, weighing 2.0 pounds for straightforward installation. The compact form factor allows for convenient mounting in existing equipment without requiring significant modifications. Built to withstand the rigorous demands of continuous HVAC operation, this capacitor is manufactured to OEM standards ensuring durability and extended service life. The dual-capacitor configuration makes this component a versatile solution for various Goodman air conditioning units and compatible HVAC systems, reducing the need to stock multiple capacitor types. Installation is straightforward, with connection points designed for secure integration into existing wiring harnesses. This replacement capacitor helps restore optimal equipment performance when the original capacitor has degraded or failed. Regular replacement of aging capacitors is essential for maintaining system efficiency and preventing compressor burnout. Ideal for HVAC technicians, facility maintenance teams, and cooling system contractors, this OEM part ensures compatibility and performance alignment with Goodman air conditioning equipment specifications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.