Shop ILC
See all product information
Create Account
Replacement Vacuum Cleaner Battery, 36V
Mfr # BISSELL CROSSWAVE CORDLESS MAX WET DRY VAC BATTERY
Zoro # G222904411
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Rechargeable Lithium-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BISSELL CROSSWAVE CORDLESS MAX WET DRY VAC BATTERY
- Zoro #
- G222904411
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Rechargeable Lithium-ion
Description
This replacement battery is engineered for the BISSELL CrossWave Cordless Max wet/dry vacuum system, delivering reliable power for multi-surface cleaning applications. Featuring a 36V lithium-ion rechargeable design, this battery provides up to 30 minutes of continuous runtime per charge, enabling users to complete most residential and light commercial cleaning tasks without interruption. The 4-hour charge time ensures the equipment is ready for frequent use throughout the workday. Compatible with BISSELL CrossWave Cordless Max models including 2554, 2554A, 2554D, and 2593, this battery maintains consistent performance across the unit's innovative Two-Tank Technology system, which simultaneously vacuums, washes, and dries multiple floor surfaces. The durable lithium-ion construction resists degradation over extended use cycles, making it suitable for both homeowners and facility maintenance professionals who demand dependable performance. The battery's robust engineering supports the full operational capacity of the CrossWave Cordless Max, which weighs 11.5 pounds and features a 10-inch cleaning path width. Whether used for carpet refreshing, hard floor sanitization, or pet accident cleanup, this replacement battery ensures uninterrupted cleaning power. Ideal for commercial cleaning contractors, property management companies, and facilities that require backup power solutions, this replacement battery extends equipment lifespan and reduces downtime. The lithium-ion technology delivers consistent voltage output throughout the charge cycle, optimizing cleaning performance and formula distribution from both the 28 oz clean water tank and efficient dirty water recovery system.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.