Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Xenon Bulb, 10W, 12 VDC, T3, SV8.5-8 Festoon Cap, 2PK

  • Mfr # SEAGULL LIGHTING 9719-33

  • Zoro # G422879632


product price: $70.45
/pk 2, $35.23/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEAGULL LIGHTING 9719-33
Zoro #
G422879632
UPC #
-
Country of Origin
China

Description

This replacement xenon lamp is specifically designed for Sea Gull Lighting model 9719-33 fixtures and decorative lighting applications. The 10-watt, 12V DC xenon bulb delivers 83 lumens of soft white light at 2800K color temperature, providing reliable illumination with a frosted finish for diffused lighting effects. Engineered with a rigid loop lamp base (SV8.5-8 festoon cap) and T3 bulb shape, this lamp ensures secure fit and compatibility with compatible Sea Gull Lighting fixtures. With an average lifespan of 12,000 hours, this bulb offers extended service life, reducing replacement frequency in commercial and residential lighting installations. The compact design measures 13/32 inches in diameter by 1 3/4 inches in length, making it suitable for accent lighting, cabinet illumination, and decorative applications where space is limited. This product is offered on a non-catalog basis and is ideal for custom orders or replacement needs in existing Sea Gull Lighting installations. The xenon technology provides warm color rendering and consistent light output, making it an effective choice for hospitality, retail, and architectural lighting applications. Installation is straightforward with the rigid loop base design, allowing for quick and secure mounting in compatible fixture sockets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.