YAMAHA YEAR 211 50 HP 4 STROKE FUEL PUMP
Mfr # YEAR 211 50 HP 4 STROKE FUEL PUMP
Zoro # G722799012
product price:Â $91.19
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YEAR 211 50 HP 4 STROKE FUEL PUMP
Zoro #
G722799012
UPC #
-
Country of Origin
China
Description
The replacement for the Yamaha 211 50 HP 4-stroke fuel pump is an aftermarket pump designed to match the original models fuel delivery rate, mounting pattern, and hose connection layout for Yamaha F50 outboards. It restores proper fuel flow and smooth engine performance, making it a dependable drop-in substitute for maintaining reliable operation on 211 Yamaha 50 HP 4-stroke engines.