Shop ILC
See all product information
Create Account
YAMAHA YEAR 215 70 HP 4 STROKE FUEL PUMP
Mfr # YEAR 215 70 HP 4 STROKE FUEL PUMP
Zoro # G322799436
product price:Â
$
91.19
/ea
Key Features
Operation Mode
Mechanical
Application
Fuel/Water
Auto Part Position
Front
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YEAR 215 70 HP 4 STROKE FUEL PUMP
- Zoro #
- G322799436
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Fuel Pump Assy
- Operation Mode
- Mechanical
- Application
- Fuel/Water
- Auto Part Position
- Front
Description
The replacement for the Yamaha 215 70 HP 4-stroke fuel pump is an aftermarket pump designed to match the original Yamaha F70 models fuel delivery rate, mounting configuration, and hose connection layout. It restores proper fuel flow and smooth engine operation, making it a dependable drop-in substitute for maintaining reliable performance on 215 Yamaha 70 HP 4-stroke outboards.