Black 18 in. Wall Mounted Variable Speed Indoor/Outdoor Weatherproof Fan

  • Mfr # ILG8E18-15

  • Zoro # G416045661


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Watts
170W
Voltage
120V
Height
21 4/5 in
Color
Black
Amps
1.45 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ILG8E18-15
Zoro #
G416045661
UPC #
856957005267
Country of Origin
China

Dimensions

Height
21 4/5 in
Width
8 1/4 in
Length
22 2/7 in

Details

Watts
170W
Voltage
120V
Color
Black
Amps
1.45 A
Air Flow (CFM)
6360
Guard Material
Metal

Description

The iLIVING wall-mounted moisture-resistant outdoor misting fan is ideal for cooling down your home, warehouse, coffee shop, loading dock, greenhouse, amusement Park, livestock building, or sporting event. The outdoor misting fan comes in two different sizes, 14 inch and 18 inch. The fan is designed for use both indoors and outdoors, is UL 507 tested and rated for use with misting and fogging rings. It features a galvanized steel frame and curved aluminum fan blades for optimal air movement. Recommended for use with the living ILG-250 cooling system fan misting kit. Wall mount kit is included. UL listed.


  • 18 inch curved fan blades for optimal air movement
  • Speed adjustable with pull chain control featuring three different speeds
  • Sealed, permanently lubricated industrial motor for wet locations
  • Factory balanced, powder coated aluminum blades
  • Turn this fan into a misting fan with the purchase of the iLIVING ILG-250 Misting Kit (sold separately)

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.