Infrared Portable Space Heater with Dual Heating System, 1500W, Dark Walnut Wooden Cabinet

  • Mfr # ILG-918W

  • Zoro # G910208562


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Watts
1500W
Width
12 in
Depth
15 in
Heater Voltage
110V
BtuH Output
5200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ILG-918W
Zoro #
G910208562
UPC #
850005348931
Country of Origin
China

Dimensions

Width
12 in
Depth
15 in
Length
13 in

Details

Watts
1500W
Heater Voltage
110V
BtuH Output
5200
Material
Metal
Amps AC
12.5 A
Color
Dark Walnut

Description

The newly engineered iLIVING infrared portable space heater is a great alternative to warm any indoor spaces up to 1,000 square feet. It is designed to be long lasting and comes with the following features: 12hr automatic shut-off timer , Auto Energy Saving Mode, High and Low Setting, Front Panel Push Button Controls, Dual Heating Systems that combine infrared quartz tube+PTC technologies, IR Remote Control, Noise level 39 dB super quiet, Electronic Thermostat: range 50 to 85 degrees, portable with 4 caster wheels, lifetime filter that can be vacuumed cleaned or with warm water, modular design with galvanized steel inside, weight: 24 lbs, uses conventional 110v 3 prong outlet, height: 15in width: 12in depth: 13in, electrical Cord 72in long, rated at approximately 5200 BTU, Amps: 12.5, Watts: 1500, listed by Underwriters Laboratories UL USA & Canada, One year USA Warranty.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.