Silver 30 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord

  • Mfr # ILG8SF30V-T

  • Zoro # G910208524


product price:  $425.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Fan Voltage
115V
CFM @ 0.000-In. SP
5088
Exhaust/Supply Fan Motor HP
1/3 HP
Width
5 3/4 in
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ILG8SF30V-T
Zoro #
G910208524
UPC #
850005348016
Country of Origin
China

Dimensions

Blade Dia.
30 in.
Width
5 3/4 in
Height
33 in
Max. Depth
33 in

Details

Fan Voltage
115V
CFM @ 0.000-In. SP
5088
Exhaust/Supply Fan Motor HP
1/3 HP
Full Load Amps
3.1 A
Watts
340W
Fan RPM
825
Frame Material
Metal

Description

The iLIVING shutter exhaust fan is a must have for your home or business. Our shutter exhaust fan comes with 3 adjustable speeds and build-in thermostat is a must to have fan for cutting your cooling bills and improving comfort. It is perfect for removing excess heat, moisture, and unpleasant odors from home and commercial location, including garage, attic, restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic louvers that open and close in tandem with the operation of the fan. The completely enclosed Class B motor is thermally protected and permanently lubricated. Build-in thermostat enables this fan to intelligently regulate the room temperature. It has a control temperature range of 32-130F, and a double terminals switch to bypass the thermostat allowing the fan to be always on. The fan comes fully assembled with 6 feet long, standard 3 plugs AC cable out of the box. No electrician required when plugged into an approved electrical outlet. The shutter fan comes in 8 different sizes: 10 inch-600 CFM, 12 inch-800 CFM, 14 inch-850 CFM, 16 inch-1280 CFM, 18 inch-1750 CFM , 20 inch2 speed-3300CFM, 24 inch2 Speed-4200CFM and 30 inch2 Speed-5100CFM.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.