
Lugs
Mfr # CLNS-2-516
Zoro # G021850629
product price: $2.49
/eaKey Features
For Conductor Material
Copper
Barrel Length
1.125 in
Material
Copper
Stud Size
5/16 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLNS-2-516
Zoro #
G021850629
UPC #
78366963302
Country of Origin
United States
Dimensions
Barrel Length
1.125 in
Stud Size
5/16 in
Overall Length
2.286 in
Details
For Conductor Material
Copper
Material
Copper
Color
Brown
Standards
UL 453G, UL 467, UL 486A/B, CSA
Description
35 kV, 5/16in Stud, 2.286in L, 2 AWG, Silver, Electro Tin Plated Seamless Copper, 1-Hole, Long Barrel, Compression Cable Lug
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.