Shop ILSCO
See all product information
Create Account
Lugs
- Mfr # CSWS-300-38
- Zoro # G522984724
product price:Â
$
15.95
/ea
Key Features
Material
Seamless Electro-Tin Plated Copper
Standards
UL 453G, UL 467, UL 486A/B, CSA
Color
White
Overall Length
2.525 in
Stud Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSWS-300-38
- Zoro #
- G522984724
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 2.525 in
- Stud Size
- 3/8 in
- Barrel Length
- 1.063 in
Details
- Material
- Seamless Electro-Tin Plated Copper
- Standards
- UL 453G, UL 467, UL 486A/B, CSA
- Color
- White
- For Conductor Material
- Copper
- Die Code
- I-66
Description
35 kV, 300 KCMIL Stranded, 3/8" Stud, 2.525" L, Silver, Electro Tin Plated Seamless Copper, 1-Hole, Standard Barrel, Sight Window, Compression Cable Lug
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.